25 Watt, Preheat Appliance, T12, 33"

Item #: 82032

Cat #: F25T12/D/33

UPC: 043168102995

Documents & Guides
Fluorescent Lamp, Preheat Appliance, 25 Watt, Bulb: T12 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 1600, CRI: 75, Color Temp: 6500K. Rated Average Life: 7,500 Hrs. Length: 33
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fluorescent Lamp, Preheat Appliance, 25 Watt, Bulb: T12 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 1600, CRI: 75, Color Temp: 6500K. Rated Average Life: 7,500 Hrs. Length: 33
Also known as: 043168102995, F25T12/D/33

Specifications

Color Temperature: 6500 (Daylight)
Color Rendering Index (CRI): 75
Wattage: 25
Length: 33 in
Lumens: 1600
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 6500 (Daylight)
Wattage: 25
Lumens: 1600
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 75
Length: 33 in
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)