TURNLOK PLUG 3WIRE 20A125/250V

Item #: 82031

Cat #: L1020-P

UPC: 785007102048

Sign In or Register to view pricing and more.
Documents & Guides
Turnlok® Plug 3-Wire 20A 125/250V

Overview

Turnlok® Plug 3-Wire 20A 125/250V
Also known as: 785007102048, L1020-P

Specifications

Type: Grounding, Plug, Wet Gaurd
Volts AC: 120, 240
Color: Black/White
Amps: 20
Material: Thermoplastic
NEMA Configuration: L10-20P
Type: Grounding, Plug, Wet Gaurd
Color: Black/White
Material: Thermoplastic
Volts AC: 120, 240
Amps: 20
NEMA Configuration: L10-20P

Customer Reviews

No reviews for this product
(0)