1-Light Ceiling Fan Light Kit, 60W Incandescent

Item #: 820146

Cat #: FKT206OI

UPC: 783209066335

Documents & Guides
1-Light Ceiling Fan Light Kit With Wattage Limiter, 60 Watt Incandescent, 120 Volt, Dimmable, White Glass, Oil Rubbed Bronze (Item Shown: FKT206MW)
Sign In or Register to view pricing and more.

No associated products found.

Overview

1-Light Ceiling Fan Light Kit With Wattage Limiter, 60 Watt Incandescent, 120 Volt, Dimmable, White Glass, Oil Rubbed Bronze (Item Shown: FKT206MW)
Also known as: 783209066335, FKT206OI

Specifications

Width: 7 in
Wattage: 60
Height: 3.150 in
Color: Oil-Rubbed Bronze
Width: 7 in
Height: 3.150 in
Wattage: 60
Color: Oil-Rubbed Bronze

Customer Reviews

No reviews for this product
(0)