![1-Light Mini-Pendant, 60W, 120V, Oil Rubbed Bronze Finish 1-Light Mini-Pendant, 60W, 120V, Oil Rubbed Bronze Finish](https://rexel-cdn.com/products/mxm92061ftoiimage.jpg?i=A0837CDA-24CC-4499-9102-0E04071F0BD1&f=420)
1-Light Mini-Pendant, 60W, 120V, Oil Rubbed Bronze Finish
Item #: 820140
Cat #: 92061FTOI
UPC: 783209108882
Sign In or Register to view pricing and more.
Documents & Guides
1-Light Mini-Pendant, 60 Watt, 120 Volt, Oil Rubbed Bronze Finish, Frosted Glass, 50-1/2 Inch Overall Height With Stem, Dimmable
Overview
1-Light Mini-Pendant, 60 Watt, 120 Volt, Oil Rubbed Bronze Finish, Frosted Glass, 50-1/2 Inch Overall Height With Stem, Dimmable
Also known as: 783209108882, 92061FTOI
Specifications
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Diameter: | 5 in |
Wattage: | 60 |
Color: | Oil-Rubbed Bronze |
Base: | Medium Screw (E26) |
Diameter: | 5 in |
Color: | Oil-Rubbed Bronze |
Volts AC: | 120 |
Wattage: | 60 |
Customer Reviews
No reviews for this product
(0)