2-Light Flush Mount Ceiling Fixture, 60W, 120V

Item #: 820132

Cat #: 5881WTWT

UPC: 783209588134

Sign In or Register to view pricing and more.
Documents & Guides
Essentials 2-Light Flush Mount, 60 Watt, 120 Max Watt, White Finish, White Glass, Dimmable

Overview

Essentials 2-Light Flush Mount, 60 Watt, 120 Max Watt, White Finish, White Glass, Dimmable
Those committed to preserving the world’s natural resources appreciate Maxim Lighting’s indoor and outdoor line of energy efficient lighting. Designed with conservation in mind, these energy efficient collections blend visionary ideals with practical action. Through efficient bulbs that minimize watt usage and innovative designs that optimize utilization, Maxim Lighting allows homeowners to go green without sacrificing style.
Also known as: 783209588134, 5881WTWT

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: White
Wattage: 120
Material: Steel
Type: Ceiling Fixture
Base: Medium Screw (E26)
Color: White
Material: Steel
Volts AC: 120
Wattage: 120
Type: Ceiling Fixture

Customer Reviews

No reviews for this product
(0)