![1-Light Flush Mount Ceiling Fixture, 60W, 120V 1-Light Flush Mount Ceiling Fixture, 60W, 120V](https://rexel-cdn.com/products/mxm5830ftoiimage.jpg?i=1A8FD4F2-1B63-4F24-A406-FD8DDD7BC960&f=420)
1-Light Flush Mount Ceiling Fixture, 60W, 120V
Item #:
820130
Cat #:
5830FTOI
UPC:
783209583092
Sign In or Register to view pricing and more.
Documents & Guides
Essentials 1-Light Flush Mount, 60 Watt, Oil Rubbed Bronze Finish, Frosted Glass, Dimmable
Overview
Essentials 1-Light Flush Mount, 60 Watt, Oil Rubbed Bronze Finish, Frosted Glass, Dimmable
Also known as: 783209583092, 5830FTOI
Specifications
Base: | Medium Screw (E26) |
Wattage: | 60 |
Material: | Steel |
Type: | Ceiling Fixture |
Color: | Oil-Rubbed Bronze |
Base: | Medium Screw (E26) |
Material: | Steel |
Color: | Oil-Rubbed Bronze |
Wattage: | 60 |
Type: | Ceiling Fixture |
Customer Reviews
No reviews for this product
(0)