![Bath Vanity, 4-Light, 60W, Satin Nickel, Axis Series Bath Vanity, 4-Light, 60W, Satin Nickel, Axis Series](https://rexel-cdn.com/products/mxm11314ftsnimage.jpg?i=E23B93F1-7F61-47B7-B544-0F94972D606A&f=420)
Bath Vanity, 4-Light, 60W, Satin Nickel, Axis Series
Item #:
820127
Cat #:
11314FTSN
UPC:
783209108653
Sign In or Register to view pricing and more.
Documents & Guides
Axis Bath Vanity, 43-Light, 60 Watt, Max 240 Watt, Medium Base, Satin Nickel Finish, Frosted Glass, Dimmable
Overview
Axis Bath Vanity, 43-Light, 60 Watt, Max 240 Watt, Medium Base, Satin Nickel Finish, Frosted Glass, Dimmable
Also known as: 783209108653, 11314FTSN
Specifications
Wattage: | 240 |
Base: | Medium Screw (E26) |
Color: | Satin Nickel |
Volts AC: | 120 |
Material: | Steel |
Type: | 4-Light, Bath Vanity |
Wattage: | 240 |
Color: | Satin Nickel |
Material: | Steel |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Type: | 4-Light, Bath Vanity |
Customer Reviews
No reviews for this product
(0)