Bath Vanity, 4-Light, 60W, Oil Rubbed Bronze

Item #: 820126

Cat #: 11314FTOI

UPC: 783209108646

Sign In or Register to view pricing and more.
Documents & Guides
Axis Bath Vanity, 4-Light, 60 Watt, Max 240 Watt, Medium Base, Oil Rubbed Bronze Finish, Frosted Glass, Dimmable

Overview

Axis Bath Vanity, 4-Light, 60 Watt, Max 240 Watt, Medium Base, Oil Rubbed Bronze Finish, Frosted Glass, Dimmable
Also known as: 783209108646, 11314FTOI

Specifications

Wattage: 240
Base: Medium Screw (E26)
Volts AC: 120
Material: Steel
Type: 4-Light, Bath Vanity
Color: Oil-Rubbed Bronze
Wattage: 240
Volts AC: 120
Type: 4-Light, Bath Vanity
Base: Medium Screw (E26)
Material: Steel
Color: Oil-Rubbed Bronze

Customer Reviews

No reviews for this product
(0)