Bath Vanity, 3-Light, 60W, Satin Nickel

Item #: 820125

Cat #: 11313FTSN

UPC: 783209108639

Sign In or Register to view pricing and more.
Documents & Guides
Axis Bath Vanity, 3-Light, 60 Watt, Max 180 Watt, Medium Base, Satin Nickel Finish, Frosted Glass, Dimmable

Overview

Axis Bath Vanity, 3-Light, 60 Watt, Max 180 Watt, Medium Base, Satin Nickel Finish, Frosted Glass, Dimmable
Also known as: 783209108639, 11313FTSN

Specifications

Base: Medium Screw (E26)
Color: Satin Nickel
Volts AC: 120
Wattage: 180
Material: Steel
Type: 3-Light, Bath Vanity
Base: Medium Screw (E26)
Volts AC: 120
Material: Steel
Color: Satin Nickel
Wattage: 180
Type: 3-Light, Bath Vanity

Customer Reviews

No reviews for this product
(0)