Bath Vanity, 3-Light, 60W, Oil Rubbed Bronze

Item #: 820124

Cat #: 11313FTOI

UPC: 783209108622

Sign In or Register to view pricing and more.
Documents & Guides
Axis Bath Vanity, 3-Light, 60 Watt, Max 180 Watt, Medium Base, Oil Rubbed Bronze Finish, Frosted Glass, Dimmable

Overview

Axis Bath Vanity, 3-Light, 60 Watt, Max 180 Watt, Medium Base, Oil Rubbed Bronze Finish, Frosted Glass, Dimmable
Also known as: 783209108622, 11313FTOI

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 180
Material: Steel
Type: Bath Vanity
Color: Oil-Rubbed Bronze
Base: Medium Screw (E26)
Wattage: 180
Type: Bath Vanity
Volts AC: 120
Material: Steel
Color: Oil-Rubbed Bronze

Customer Reviews

No reviews for this product
(0)