Bath Vanity, 2-Light, 60W, Oil Rubbed Bronze

Item #: 820122

Cat #: 11312FTOI

UPC: 783209108608

Sign In or Register to view pricing and more.
Documents & Guides
Axis Bath Vanity, 2-Light, 60 Watt, Max 120 Watt, Medium Base, Oil Rubbed Bronze Finish, Frosted Glass, Dimmable

Overview

Axis Bath Vanity, 2-Light, 60 Watt, Max 120 Watt, Medium Base, Oil Rubbed Bronze Finish, Frosted Glass, Dimmable
Also known as: 783209108608, 11312FTOI

Specifications

Type: 2-Light, Bath Vanity
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 120
Material: Steel
Color: Oil-Rubbed Bronze
Type: 2-Light, Bath Vanity
Volts AC: 120
Material: Steel
Base: Medium Screw (E26)
Wattage: 120
Color: Oil-Rubbed Bronze

Customer Reviews

No reviews for this product
(0)