1-Light Outdoor Wall Mount Lantern, 60W, 120V

Item #: 820119

Cat #: 1125FSBZ

UPC: 783209107601

Documents & Guides
Knoxville 1-Light Outdoor Wall Mount Lantern, 60 Watt, Bronze Finish, Frosted Glass, Dimmable
Sign In or Register to view pricing and more.

No associated products found.

Overview

Knoxville 1-Light Outdoor Wall Mount Lantern, 60 Watt, Bronze Finish, Frosted Glass, Dimmable
Also known as: 783209107601, 1125FSBZ

Specifications

Material: Die Cast Aluminum
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 60
Color: Bronze
Mounting: Wall
Light Technology: Incandescent
Family / Style: Knoxville 
Material: Die Cast Aluminum
Volts AC: 120
Color: Bronze
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 60
Mounting: Wall
Family / Style: Knoxville 

Customer Reviews

No reviews for this product
(0)