Bath Vanity, 4-Light, 60W, Oil Rubbed Bronze

Item #: 820109

Cat #: 10074FTOI

UPC: 783209108479

Sign In or Register to view pricing and more.
Documents & Guides
Stefan Bath Vanity, 4-Light, 60 Watt, Max 240 Watt, Medium Base, Oil Rubbed Bronze Finish, Dimmable

Overview

Stefan Bath Vanity, 4-Light, 60 Watt, Max 240 Watt, Medium Base, Oil Rubbed Bronze Finish, Dimmable
Also known as: 783209108479, 10074FTOI

Specifications

Wattage: 240
Base: Medium Screw (E26)
Volts AC: 120
Material: Steel
Type: 4-Light, Bath Vanity
Wattage: 240
Volts AC: 120
Type: 4-Light, Bath Vanity
Base: Medium Screw (E26)
Material: Steel

Customer Reviews

No reviews for this product
(0)