![Bath Vanity, 2-Light, 60W, Oil Rubbed Bronze Bath Vanity, 2-Light, 60W, Oil Rubbed Bronze](https://rexel-cdn.com/products/mxm10072ftoiimage.jpg?i=DE569390-DA29-4016-A3CB-A0B058B7DFB2&f=420)
Bath Vanity, 2-Light, 60W, Oil Rubbed Bronze
Item #: 820101
Cat #: 10072FTOI
UPC: 783209108431
Sign In or Register to view pricing and more.
Documents & Guides
Stefan Bath Vanity, Frosted Glass, 2-Light, 60 Watt, Max 120 Watt, Medium Base, Oil Rubbed Bronze Finish
Overview
Stefan Bath Vanity, Frosted Glass, 2-Light, 60 Watt, Max 120 Watt, Medium Base, Oil Rubbed Bronze Finish
Also known as: 783209108431, 10072FTOI
Specifications
Type: | 2-Light, Bath Vanity |
Base: | Medium Screw (E26) |
Wattage: | 120 |
Material: | Steel |
Color: | Oil-Rubbed Bronze |
Type: | 2-Light, Bath Vanity |
Wattage: | 120 |
Color: | Oil-Rubbed Bronze |
Base: | Medium Screw (E26) |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)