![Bath Vanity Wall Sconce, 1-Light, 60W, Satin Nickel Bath Vanity Wall Sconce, 1-Light, 60W, Satin Nickel](https://rexel-cdn.com/products/mxm10071ftsnimage.jpg?i=6E648B59-4E77-4C85-A708-F4FD260A9E0F&f=420)
Bath Vanity Wall Sconce, 1-Light, 60W, Satin Nickel
Item #:
820099
Cat #:
10071FTSN
UPC:
783209108424
Sign In or Register to view pricing and more.
Documents & Guides
Stefan Bath Vanity Wall Sconce, Frosted Glass, 1-Light, 60 Watt, Medium Base, Satin Nickel Finish
Overview
Stefan Bath Vanity Wall Sconce, Frosted Glass, 1-Light, 60 Watt, Medium Base, Satin Nickel Finish
Also known as: 783209108424, 10071FTSN
Specifications
Type: | 1-Light, Bath Vanity |
Base: | Medium Screw (E26) |
Color: | Satin Nickel |
Wattage: | 60 |
Material: | Steel |
Type: | 1-Light, Bath Vanity |
Color: | Satin Nickel |
Material: | Steel |
Base: | Medium Screw (E26) |
Wattage: | 60 |
Customer Reviews
No reviews for this product
(0)