![Bath Vanity Wall Sconce, 1-Light, 60W, Oil Rubbed Bronze Bath Vanity Wall Sconce, 1-Light, 60W, Oil Rubbed Bronze](https://rexel-cdn.com/products/mxm10071ftoiimage.jpg?i=C2CA4FC9-6BD5-4697-A31F-90FEDD49EF16&f=420)
Bath Vanity Wall Sconce, 1-Light, 60W, Oil Rubbed Bronze
Item #:
820097
Cat #:
10071FTOI
UPC:
783209108417
Sign In or Register to view pricing and more.
Documents & Guides
Stefan Bath Vanity Wall Sconce, Frosted Glass, 1-Light, 60 Watt, Medium Base, Oil Rubbed Bronze Finish
Overview
Stefan Bath Vanity Wall Sconce, Frosted Glass, 1-Light, 60 Watt, Medium Base, Oil Rubbed Bronze Finish
Also known as: 783209108417, 10071FTOI
Specifications
Type: | 1-Light, Bath Vanity |
Base: | Medium Screw (E26) |
Wattage: | 60 |
Material: | Steel |
Color: | Oil-Rubbed Bronze |
Type: | 1-Light, Bath Vanity |
Wattage: | 60 |
Color: | Oil-Rubbed Bronze |
Base: | Medium Screw (E26) |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)