![Chandelier, 3-Light, 60W, Incandescent, Satin Nickel Chandelier, 3-Light, 60W, Incandescent, Satin Nickel](https://rexel-cdn.com/products/mxm10064ftsnimage.jpg?i=2A5EF571-DB3A-4621-8890-6EA87569938C&f=420)
Chandelier, 3-Light, 60W, Incandescent, Satin Nickel
Item #: 820092
Cat #: 10064FTSN
UPC: 783209108363
Sign In or Register to view pricing and more.
Documents & Guides
Stefan Chandelier, Frosted Glass, 3-Light, 60 Watt, Max 180 Watt, Medium Base, Dimmable
Overview
Stefan Chandelier, Frosted Glass, 3-Light, 60 Watt, Max 180 Watt, Medium Base, Dimmable
Also known as: 783209108363, 10064FTSN
Specifications
Base: | Medium Screw (E26) |
Color: | Satin Nickel |
Wattage: | 180 |
Material: | Steel |
Type: | 3-Light, Chandelier |
Base: | Medium Screw (E26) |
Wattage: | 180 |
Type: | 3-Light, Chandelier |
Color: | Satin Nickel |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)