Bath Vanity Wall Sconce, 1-Light, 60W, Satin Nickel

Item #: 820089

Cat #: 10051FTSN

UPC: 783209108288

Sign In or Register to view pricing and more.
Documents & Guides
Logan Bath Vanity Wall Sconce, Frosted Glass, 1-Light, 60 Watt, Medium Base, Satin Nickel Finish

Overview

Logan Bath Vanity Wall Sconce, Frosted Glass, 1-Light, 60 Watt, Medium Base, Satin Nickel Finish
Also known as: 783209108288, 10051FTSN

Specifications

Type: 1-Light, Bath Vanity
Base: Medium Screw (E26)
Color: Satin Nickel
Wattage: 60
Material: Steel
Type: 1-Light, Bath Vanity
Color: Satin Nickel
Material: Steel
Base: Medium Screw (E26)
Wattage: 60

Customer Reviews

No reviews for this product
(0)