Outdoor Wall Lantern, 1-Light, 60W, Incandescent, Black

Item #: 820088

Cat #: 1004BK

UPC: 783209100411

Documents & Guides
Westlake 1-Light Outdoor Wall Lantern, 60 Watt, Medium Base, Clear Glass, Die Cast Aluminum, Black Finish, Wet Location
Sign In or Register to view pricing and more.

Overview

Westlake 1-Light Outdoor Wall Lantern, 60 Watt, Medium Base, Clear Glass, Die Cast Aluminum, Black Finish, Wet Location
Also known as: 783209100411, 1004BK

Specifications

Material: Die Cast Aluminum
Base: Medium Screw (E26)
Volts AC: 120
Color: Black
Wattage: 60
Mounting: Wall
Light Technology: Incandescent
Family / Style: Westlake 
Material: Die Cast Aluminum
Volts AC: 120
Wattage: 60
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Black
Mounting: Wall
Family / Style: Westlake 

Customer Reviews

No reviews for this product
(0)