Chandelier, 3-Light, 60W, Incandescent, Satin Nickel

Item #: 820083

Cat #: 10043FTSN

UPC: 783209108240

Sign In or Register to view pricing and more.
Documents & Guides
Chandelier, Frosted Glass, 3-Light, 60 Watt, Max 180 Watt, Medium Base, Dimmable

Overview

Chandelier, Frosted Glass, 3-Light, 60 Watt, Max 180 Watt, Medium Base, Dimmable
Also known as: 783209108240, 10043FTSN

Specifications

Base: Medium Screw (E26)
Color: Satin Nickel
Wattage: 180
Material: Steel
Type: 3-Light, Chandelier
Base: Medium Screw (E26)
Wattage: 180
Type: 3-Light, Chandelier
Color: Satin Nickel
Material: Steel

Customer Reviews

No reviews for this product
(0)