Ceiling Light, 2-Light, 60W, Incandescent, Satin Nickel

Item #: 820082

Cat #: 10042FTSN

UPC: 783209030466

Sign In or Register to view pricing and more.
Documents & Guides
Logan Ceiling Light, Semi-Flush Mount, Frosted Glass, Incandescent, 2-Light, 60W Medium Base, 120 Total Watt, Dimmable

Overview

Logan Ceiling Light, Semi-Flush Mount, Frosted Glass, Incandescent, 2-Light, 60W Medium Base, 120 Total Watt, Dimmable
Those committed to preserving the world’s natural resources appreciate Maxim Lighting’s indoor and outdoor line of energy efficient lighting. Designed with conservation in mind, these energy efficient collections blend visionary ideals with practical action. Through efficient bulbs that minimize watt usage and innovative designs that optimize utilization, Maxim Lighting allows homeowners to go green without sacrificing style.
Also known as: 783209030466, 10042FTSN

Specifications

Base: Medium Screw (E26)
Color: Satin Nickel
Volts AC: 120
Wattage: 120
Material: Steel
Base: Medium Screw (E26)
Volts AC: 120
Material: Steel
Color: Satin Nickel
Wattage: 120

Customer Reviews

No reviews for this product
(0)