2-Lamp, Fluorescent Wrap Around, Flush Mount, 64W, 120V

Item #: 819621

Cat #: 87521WT

UPC: 783209022409

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, Wrap Around, 2-Lamp, T-8, 32 Watt, 64 Total Watt, 120 Volt, Flush Mount, White Acrylic Lens

Overview

Fluorescent, Wrap Around, 2-Lamp, T-8, 32 Watt, 64 Total Watt, 120 Volt, Flush Mount, White Acrylic Lens
Also known as: 783209022409, 87521WT

Specifications

Wattage: 32
Length: 4 ft, 48 in
Color: White
Light Technology: Fluorescent
Wattage: 32
Color: White
Length: 4 ft, 48 in
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)