Outdoor Ceiling Light, 2-Light, 60W, Incandescent, Black

Item #: 819620

Cat #: 6204FTBK

UPC: 783209620414

Sign In or Register to view pricing and more.
Documents & Guides
Outdoor Essentials Outdoor Ceiling Mount, Flush Mount, Black Finish, Frosted Glass, Incandescent, 2-Light, 60W Medium Base, 120 Total Watt, 120 Volt, Dimmable

Overview

Outdoor Essentials Outdoor Ceiling Mount, Flush Mount, Black Finish, Frosted Glass, Incandescent, 2-Light, 60W Medium Base, 120 Total Watt, 120 Volt, Dimmable
Also known as: 783209620414, 6204FTBK

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Black
Wattage: 120
Material: Steel
Type: Ceiling Fixture
Base: Medium Screw (E26)
Color: Black
Material: Steel
Volts AC: 120
Wattage: 120
Type: Ceiling Fixture

Customer Reviews

No reviews for this product
(0)