2-Light Flush Mount Ceiling Fixture, 60W, 120V

Item #: 819616

Cat #: 5831FTOI

UPC: 783209583191

Sign In or Register to view pricing and more.
Documents & Guides
Essentials, 2-Light Flush Mount, 60 Watt, Oil Rubbed Bronze Finish, Frosted Glass, Dimmable

Overview

Essentials, 2-Light Flush Mount, 60 Watt, Oil Rubbed Bronze Finish, Frosted Glass, Dimmable
Also known as: 783209583191, 5831FTOI

Specifications

Base: Medium Screw (E26)
Wattage: 120
Material: Steel
Type: Ceiling Fixture
Color: Oil-Rubbed Bronze
Base: Medium Screw (E26)
Material: Steel
Color: Oil-Rubbed Bronze
Wattage: 120
Type: Ceiling Fixture

Customer Reviews

No reviews for this product
(0)