Outdoor Wall Lantern, 1-Light, 60W, Incandescent, Black

Item #: 819605

Cat #: 1002BK

UPC: 783209100213

Documents & Guides
Westlake 1-Light Outdoor Wall Lantern, 60 Watt, Medium Base, Clear Glass, Die Cast Aluminum, Black Finish, Wet Location
Sign In or Register to view pricing and more.

No associated products found.

Overview

Westlake 1-Light Outdoor Wall Lantern, 60 Watt, Medium Base, Clear Glass, Die Cast Aluminum, Black Finish, Wet Location
Westlake is a transitional style from Maxim Lighting International in Black, Rust Patina, Empire Bronze, or White finish.
Also known as: 783209100213, 1002BK

Specifications

Material: Die Cast Aluminum
Base: Medium Screw (E26)
Volts AC: 120
Color: Black
Wattage: 60
Mounting: Wall
Light Technology: Incandescent
Family / Style: Westlake 
Material: Die Cast Aluminum
Volts AC: 120
Wattage: 60
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Black
Mounting: Wall
Family / Style: Westlake 

Customer Reviews

No reviews for this product
(0)