Explosion-Proof Conduit Body, Type: T, 1" Aluminum
Item #: 81949
Cat #: XT-3
UPC: 783936950037
Sign In or Register to view pricing and more.
Documents & Guides
Explosion-Proof Conduit Body, Type: T, Size: 1 Inch, Material: Aluminum. Includes: Cover & Gasket.
Overview
Explosion-Proof Conduit Body, Type: T, Size: 1 Inch, Material: Aluminum. Includes: Cover & Gasket.
Also known as: 783936950037, XT-3
Specifications
Diameter: | 1 in |
Material: | Aluminum |
Diameter: | 1 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)