Locking Plug, 20A, 3PH Y 120/208V, 4P4W
Item #: 81919
Cat #: L1820-P
UPC: 785007182040
Sign In or Register to view pricing and more.
Locking Plug, 20 Amp, 3 Phase Y 120 / 208 Volt, 4-Pole, 4-Wire, Black/White
Overview
Locking Plug, 20 Amp, 3 Phase Y 120 / 208 Volt, 4-Pole, 4-Wire, Black/White
Also known as: 785007182040, L1820-P
Specifications
Phase: | 3 |
Color: | Black, White |
Amps: | 20 |
Material: | Thermoplastic |
Length: | 3 in |
Phase: | 3 |
Amps: | 20 |
Length: | 3 in |
Color: | Black, White |
Material: | Thermoplastic |
Customer Reviews
No reviews for this product
(0)