Cable Tray Horizontal Cross, 4" Deep, 36" Wide, 12" Radius, Aluminum

Item #: 819186

Cat #: AUF436LHX12

UPC: 626490659353

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tray Horizontal Cross, 4" Deep, 36" Wide, 12" Radius, Aluminum

Overview

Cable Tray Horizontal Cross, 4" Deep, 36" Wide, 12" Radius, Aluminum
Also known as: 626490659353, AUF436LHX12

Specifications

Depth: 6 in
Width: 36 in
Material: Aluminum
Depth: 6 in
Material: Aluminum
Width: 36 in

Customer Reviews

No reviews for this product
(0)