Plugmold Outlet Strip, Steel, Ivory, 6 Outlets, 6" Centers, 3' Long

Item #: 81887

Cat #: HBL20GB306IV

UPC: 783585214542

Sign In or Register to view pricing and more.
Documents & Guides
Steel, Prewired Plugmold, Length: 3 ft. Color: Ivory. Outlets (6") O/C: Total Outlets: (6) 15A, 125V: Single Circuit, Single Outlets.

Overview

Steel, Prewired Plugmold, Length: 3 ft. Color: Ivory. Outlets (6") O/C: Total Outlets: (6) 15A, 125V: Single Circuit, Single Outlets.
Also known as: 783585214542, HBL20GB306IV

Specifications

Length: 3 ft
Color: Ivory
Material: Steel
Length: 3 ft
Material: Steel
Color: Ivory

Customer Reviews

No reviews for this product
(0)