Baffle Trim, Adjustable, 5", White

Item #: 81864

Cat #: 1055WHLV

UPC: 784197105556

Sign In or Register to view pricing and more.
Documents & Guides
Baffle Trim, Adjustable, 5", White

Overview

Baffle Trim, Adjustable, 5", White
Also known as: 784197105556, 1055WHLV

Specifications

Type: Baffle, Trim
Diameter: 5 in
Color: White
Type: Baffle, Trim
Color: White
Diameter: 5 in

Customer Reviews

No reviews for this product
(0)