1" Standard 12 Point Socket, 1/2" Drive

Item #: 818601

Cat #: 65809

UPC: 092644658099

Sign In or Register to view pricing and more.
Documents & Guides
1-Inch Standard 12 Point Socket, 1/2-Inch Drive

Overview

1-Inch Standard 12 Point Socket, 1/2-Inch Drive
Klein's socket wrenches are forged from rugged alloy steel. 1-Inch hexstandard 12-point socket designed for heavy work. Loosen or tighten bolts or nuts without rounding the heads. The snug fit ensures the bolt or nut keeps its shape.
Also known as: 092644658099, 65809

Specifications

Size: 1 in
Diameter: 1/2 in
Standards: California Proposition 65
Size: 1 in
Standards: California Proposition 65
Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)