LyteCaster LED Adjustable Light Engine/Trim, 4", 3000K

Item #: 818595

Cat #: L4RA06830W

UPC: 662057995632

Documents & Guides
LyteCaster LED Adjustable Light Engine/Trim, Diameter: 4 inch, Lumens: 650, CRI: 80, Color Temperature: 3000K, Finish: White
Sign In or Register to view pricing and more.

Overview

LyteCaster LED Adjustable Light Engine/Trim, Diameter: 4 inch, Lumens: 650, CRI: 80, Color Temperature: 3000K, Finish: White
Also known as: 662057995632, L4RA06830W

Specifications

Color Temperature: 3000 (Warm White)
Type: Module
Color: White
Diameter: 4 in
Light Technology: LED
Color Temperature: 3000 (Warm White)
Color: White
Light Technology: LED
Type: Module
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)