LyteCaster IC Frame-In Kit, LED, 6", 120V

Item #: 818326

Cat #: L6RAE1

UPC: 662057994062

Sign In or Register to view pricing and more.
Documents & Guides
LyteCaster IC Frame-In Kit, LED, AirSeal, New Construction, Screw, Diameter: 6 inch, 120 Volt, Lumens: 1500, Dimming: ELV/Triac dimming

Overview

LyteCaster IC Frame-In Kit, LED, AirSeal, New Construction, Screw, Diameter: 6 inch, 120 Volt, Lumens: 1500, Dimming: ELV/Triac dimming
Also known as: 662057994062, L6RAE1

Specifications

Type: IC, Housing
Volts AC: 120
Diameter: 6 in
Light Technology: LED
Dimmable: Yes
Type: IC, Housing
Diameter: 6 in
Dimmable: Yes
Volts AC: 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)