LyteCaster LED Light Engine, 5", 3000K

Item #: 818313

Cat #: L5R10830

UPC: 662057993799

Documents & Guides
LyteCaster LED Light Engine, Diameter: 5 inch, Lumens: 1000, CRI: 80, Color Temperature: 3000K
Sign In or Register to view pricing and more.

No associated products found.

Overview

LyteCaster LED Light Engine, Diameter: 5 inch, Lumens: 1000, CRI: 80, Color Temperature: 3000K
Also known as: 662057993799, L5R10830

Specifications

Color Temperature: 3000 (Warm White)
Type: Module
Diameter: 5 in
Light Technology: LED
Color Temperature: 3000 (Warm White)
Diameter: 5 in
Type: Module
Light Technology: LED

Customer Reviews

No reviews for this product
(0)