LCA LED 4" ROUND WHITE BAFFLE

Item #: 818311

Cat #: L4RBW

UPC: 662057993690

Sign In or Register to view pricing and more.
Documents & Guides
Philips Lightolier LyteCaster LED Downlight and Adjustable luminaires provide comfortable, quality illumination for new construction and renovation spaces. LyteCaster's shallow height and modular design make it a versatile lighting option. It is available in 4" (650 lm), 5" (1000 lm), and 6" (1500 lm) aperture sizes. The 5" is also available with a warm glow dimming effect from 2700K-2200K that delivers 700 lm.

Overview

Philips Lightolier LyteCaster LED Downlight and Adjustable luminaires provide comfortable, quality illumination for new construction and renovation spaces. LyteCaster's shallow height and modular design make it a versatile lighting option. It is available in 4" (650 lm), 5" (1000 lm), and 6" (1500 lm) aperture sizes. The 5" is also available with a warm glow dimming effect from 2700K-2200K that delivers 700 lm.
Also known as: 662057993690, L4RBW

Specifications

Color: White
Type: Trim
Diameter: 4 in
Light Technology: LED
Color: White
Diameter: 4 in
Type: Trim
Light Technology: LED

Customer Reviews

No reviews for this product
(0)