LyteCaster IC Frame-In Kit, LED, 4", 120V

Item #: 818307

Cat #: L4RAE1

UPC: 662057999814

Sign In or Register to view pricing and more.
Documents & Guides
LyteCaster IC Frame-In Kit, LED, AirSeal, New Construction, Screw, Diameter: 4 inch, 120 Volt, Lumens: 650, Dimming: ELV/Triac dimming

Overview

LyteCaster IC Frame-In Kit, LED, AirSeal, New Construction, Screw, Diameter: 4 inch, 120 Volt, Lumens: 650, Dimming: ELV/Triac dimming
Also known as: 662057999814, L4RAE1

Specifications

Type: IC, Housing
Volts AC: 120
Diameter: 4 in
Light Technology: LED
Dimmable: Yes
Type: IC, Housing
Diameter: 4 in
Dimmable: Yes
Volts AC: 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)