LyteCaster LED Light Engine, 4", 3000K

Item #: 818251

Cat #: L4R06830

UPC: 662057993669

Documents & Guides
LyteCaster LED Light Engine, Diameter: 4 inch, Lumens: 650, CRI: 80, Color Temperature: 3000K
Sign In or Register to view pricing and more.

No associated products found.

Overview

LyteCaster LED Light Engine, Diameter: 4 inch, Lumens: 650, CRI: 80, Color Temperature: 3000K
Also known as: 662057993669, L4R06830

Specifications

Color Temperature: 3000 (Warm White)
Type: Module
Diameter: 4 in
Light Technology: LED
Color Temperature: 3000 (Warm White)
Diameter: 4 in
Type: Module
Light Technology: LED

Customer Reviews

No reviews for this product
(0)