Self-Contain Adjust-Field, 70095

Item #: 818090

Cat #: Q60VR3AFV1000Q1

UPC: 662488700959

Documents & Guides
QMT42 Series: Long Range Diffuse, Range: 10 mm to 6m, Input: 10-30V dc, Output: SPDT (Complementary) PNP, Quick-Disconnect Connector
Sign In or Register to view pricing and more.

No associated products found.

Overview

QMT42 Series: Long Range Diffuse, Range: 10 mm to 6m, Input: 10-30V dc, Output: SPDT (Complementary) PNP, Quick-Disconnect Connector
Also known as: 662488700959, Q60VR3AFV1000Q1

Specifications

Type: Proximity, Background Suppression, Photoelectric
IP/NEMA Rating: IP67, NEMA 6
Volts AC Range: 24 - 250
Volts DC Range: 12 - 250
Type: Proximity, Background Suppression, Photoelectric
Volts AC Range: 24 - 250
IP/NEMA Rating: IP67, NEMA 6
Volts DC Range: 12 - 250

Customer Reviews

No reviews for this product
(0)