Cover Plate Flange, Square, 3-Gang, Black, Non-Metallic

Item #: 81785

Cat #: 837PCC-BLK

UPC: 786564542339

Sign In or Register to view pricing and more.
3-Gang, Cover Plate Flange, Non-Metallic, Color: Black. WxL: 13" x 5-3/4". For use with: 829PFLRT, 829PFL Covers and Accepts MAB6TJ, MAB3S2, CM-MAB and CM Series Inserts in Carpet and Tile Applications.

Overview

3-Gang, Cover Plate Flange, Non-Metallic, Color: Black. WxL: 13" x 5-3/4". For use with: 829PFLRT, 829PFL Covers and Accepts MAB6TJ, MAB3S2, CM-MAB and CM Series Inserts in Carpet and Tile Applications.
OmniBox™ Series Floor Boxes provides an excellent activation solution when multiple services are required in open space areas. OmniBox™ Series Floor Boxes offer one-, two-, and three-gang multi-service boxes that are fully adjustable before and after the concrete pour. Available in both stamped steel and cast iron fabrications, they meet a wide range of workstation requirements for today’s and tomorrow’s service needs. These floor boxes have many applications, some of which include schools, financial institutions, and commercial office buildings.
Also known as: 786564542339, 837PCC-BLK

Specifications

Gangs: 3
Color: Black
Material: Brass
Gangs: 3
Material: Brass
Color: Black

Customer Reviews

No reviews for this product
(0)