Network POU,Vert,32A,1~,IEC60309 2P+E Sp

Item #: 817508

Cat #: QZ1D2B2BM1441

UPC: 074983490448

Sign In or Register to view pricing and more.
Documents & Guides
Vertical power strip 32 A, 230V, 12 IEC C-13 and 2 IEC C-19 receptacles, RJ-45 Ethernet port with red LED current monitor, two 20 A double pole magnetic breaker on-off switch with integral switch guard, and 10' power cord with IEC 60309 - 2 pole + E, pin

Overview

Vertical power strip 32 A, 230V, 12 IEC C-13 and 2 IEC C-19 receptacles, RJ-45 Ethernet port with red LED current monitor, two 20 A double pole magnetic breaker on-off switch with integral switch guard, and 10' power cord with IEC 60309 - 2 pole + E, pin
Also known as: 074983490448, QZ1D2B2BM1441

Specifications

Amps: 32
Mounting: Vertical
Color: Black
Amps: 32
Color: Black
Mounting: Vertical

Customer Reviews

No reviews for this product
(0)