Floor Box Cover, 1-Gang, (2) Breakouts, Non-Metallic
Item #: 81739
Cat #: 829PCK-BRN
UPC: 786564278078
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Floor Box Cover, 1-Gang, (2) Breakouts, Non-Metallic, Color: Brown
Overview
Floor Box Cover, 1-Gang, (2) Breakouts, Non-Metallic, Color: Brown
Nonmetallic communications cover plate. Feed through only, not for use with a mounting plate for flush mounted communication jacks. NOTE: Polycarbonate cover plates can only be used with polycarbonate flanges.
Also known as: 786564278078, 829PCK-BRN
Specifications
Color: | Brown |
Height: | 3 3/16 in |
Width: | 4 1/8 in |
Material: | Brass |
Color: | Brown |
Width: | 4 1/8 in |
Height: | 3 3/16 in |
Material: | Brass |
Customer Reviews
No reviews for this product
(0)