Metal Halide Lamp, Shatter-Resistant, ED28, 175W, Clear
Item #: 817290
Cat #: M175/U/BT28/TF
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, Shatter-Resistant, 175 Watt, 132 Volt, Bulb: ED28 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 12800, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M57/E
Overview
Metal Halide Lamp, Shatter-Resistant, 175 Watt, 132 Volt, Bulb: ED28 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 12800, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M57/E
Also known as: M175/U/BT28/TF
Specifications
Color Temperature: | 4200 (Cool White) |
Base: | Mogul Screw (E39) |
Shape: | ED28 (Elliptical Dimple) |
Wattage: | 175 |
Color Rendering Index (CRI): | 65 |
Lumens: | 12800 |
ANSI Code: | M57/E |
Light Technology: | HID |
Color Temperature: | 4200 (Cool White) |
Shape: | ED28 (Elliptical Dimple) |
Color Rendering Index (CRI): | 65 |
ANSI Code: | M57/E |
Base: | Mogul Screw (E39) |
Wattage: | 175 |
Lumens: | 12800 |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)