This product has been discontinued.
Patch Panel Kit, 24 Port, Angled, Cat 6A
Item #: 817174
Cat #: CPPKLA6ATG24WBL
UPC: 074983581931
Sign In or Register to view pricing and more.
Documents & Guides
Mini Com 24-port modular angled patch panel kit with faceplates in black; includes twenty four Mini Com Category 6A jack modules, labels and label covers, (1 RU).
Overview
Mini Com 24-port modular angled patch panel kit with faceplates in black; includes twenty four Mini Com Category 6A jack modules, labels and label covers, (1 RU).
Also known as: 074983581931, CPPKLA6ATG24WBL
Specifications
Mounting: | Rack |
Color: | Black |
Size: | 1RMU |
Type: | Angled |
Number of Ports: | 24 |
Connector Type: | CAT 6A |
Mounting: | Rack |
Size: | 1RMU |
Number of Ports: | 24 |
Color: | Black |
Type: | Angled |
Connector Type: | CAT 6A |
Customer Reviews
No reviews for this product
(0)