16 Watt R40 2700K CFL

Item #: 81694

Cat #: 1R4016

UPC: 762148140160

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 16W, Bulb: R40 (Blown Reflector), Base: Medium Screw (E26), Lumens: 750, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. 72W Equivalent.

Overview

Compact Fluorescent Lamp, 16W, Bulb: R40 (Blown Reflector), Base: Medium Screw (E26), Lumens: 750, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. 72W Equivalent.
Also known as: 762148140160, 1R4016

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 800, 750
Color: White
Type: Electronic
Shape: R40 (Blown Reflector)
Wattage: 16
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: Medium Screw (E26)
Volts AC: 120
Color: White
Shape: R40 (Blown Reflector)
Color Temperature: 2700 (Warm White)
Color Rendering Index (CRI): 82
Lumens: 800, 750
Type: Electronic
Wattage: 16
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)