Slotted Duct, PVC,4X5X6',ADH,LGRY

Item #: 816820

Cat #: G4X5LG6-A

UPC: 074983546961

Sign In or Register to view pricing and more.
Panduct® type G wide slot wiring duct, 4 W x 5 H, 6' length, PVC, adhesive, light gra, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type G wide slot wiring duct, 4 W x 5 H, 6' length, PVC, adhesive, light gra, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983546961, G4X5LG6-A

Specifications

Color: Light Gray
Width: 4 in
Material: PVC
Height: 5 in
Length: 6 ft
Color: Light Gray
Material: PVC
Length: 6 ft
Width: 4 in
Height: 5 in

Customer Reviews

No reviews for this product
(0)