Halogen Lamp, AR111, 75W, 120V

Item #: 816706

Cat #: 75R111/GU10/FL120V

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, 75 Watt, 120 Volt, Bulb: AR111 (Aluminum Reflector), Base: 2-Pin Twist Lock (GU10), CRI: 100, Color Temperature: 2850K

Overview

Halogen Lamp, 75 Watt, 120 Volt, Bulb: AR111 (Aluminum Reflector), Base: 2-Pin Twist Lock (GU10), CRI: 100, Color Temperature: 2850K
Also known as: 75R111/GU10/FL120V

Specifications

Wattage: 75
Volts AC: 120
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Shape: AR111 (Aluminum Reflector)
Light Technology: Halogen
Base: 2-Pin Twist Lock (GU10)
Wattage: 75
Color Temperature: 2850 (Warm White)
Shape: AR111 (Aluminum Reflector)
Base: 2-Pin Twist Lock (GU10)
Volts AC: 120
Color Rendering Index (CRI): 100
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)