4x4x120 Specmate Wway

Item #: 816472

Cat #: C1400

UPC: 786776032772

Sign In or Register to view pricing and more.

Overview

Wm C1400 4x4x120 Specmate Wwa
Also known as: 786776032772, C1400

Specifications

Length: 120 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Length: 120 in
Color: Gray
Height: 4 in
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)