Wm C1405 Spm Wireway 4in Sq 5ft.l

Item #: 816470

Cat #: C1405

UPC: 786776032833

Sign In or Register to view pricing and more.
WM C1405 SPM WIREWAY 4IN SQ 5

Overview

WM C1405 SPM WIREWAY 4IN SQ 5
Specmate Wireway Type 1 5' by 4" by 4" 16 gauge steel
Also known as: 786776032833, C1405

Specifications

Length: 60 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Length: 60 in
Color: Gray
Height: 4 in
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)