Floor Box, Rectangular, (4) Compartment, Depth: 5", 1/2 & 3/4" KOs
Item #:
81643
Cat #:
AF3-KC
UPC:
786564519324
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Floor Box, Rectangular, (4) Compartment, Depth: 5 Inch, 1/2 & 3/4 Inch Knockouts, Housing: Die Cast Aluminum, Black Carpet Lid
Overview
Floor Box, Rectangular, (4) Compartment, Depth: 5 Inch, 1/2 & 3/4 Inch Knockouts, Housing: Die Cast Aluminum, Black Carpet Lid
The AF3 Raised Floor and Stage Floor Box provides four separate compartments that accommodate up to eight gangs of communication, power and/or audio/ video devices. The top panel has a unique built-in service divider that accommodates a combination power, communication and audio/video devices. These dividers are arranged in a single-double, single-gang configuration. The lower panel provides single-gang activation points in a single service configuration. Die-cast aluminum housing provides added strength and reliability. Polycarbonate hinged lid and trim flange are available for carpet or tile applications, as well as a color choice of black, brown, or gray.
Also known as: 786564519324, AF3-KC
Specifications
Material: | Polycarbonate, Aluminum |
Depth: | 5 in |
Knockout Diameter: | 1/2 in, 3/4 in |
Color: | Black |
Material: | Polycarbonate, Aluminum |
Knockout Diameter: | 1/2 in, 3/4 in |
Depth: | 5 in |
Color: | Black |
Customer Reviews
No reviews for this product
(0)