Sign In or Register to view pricing and more.
Made in USA
Panel Mount Adapter, M12 D-Code to RJ45, CAT5, Black
Overview
Panel Mount Adapter, M12 D-Code to RJ45, CAT5, Black
M12 D-code to RJ45 industrial adapters shall be applicable for use in manufacturing as well as other industrial environments and shall meet or exceed the requirements of the ANSI/TIA-568-C.2 Category 5e, ISO 11801 Class D, IEC 61076-2-101 and ODVA Ethernet/IP standards. The adapter housing shall be constructed of Nylon GF. The adapter shall incorporate an ingress protection rating of IP20 on the RJ45 side and IP68 on the M12 side when mated. The adapter shall offer an extended temperature range as required for more demanding applications. The adapter shall be easily field installable without any special tools.
Also known as: 07498384135, ICAM12DRJS
Specifications
Mounting: | Panel |
Color: | Black |
Connector Type: | CAT 5, m12 |
Mounting: | Panel |
Connector Type: | CAT 5, m12 |
Color: | Black |
Customer Reviews
No reviews for this product
(0)